Zoro Homepage

1-1/8 in. Rectangle Cabinet Knob - 87390-MB

  • Mfr # 87390-MB-1

  • Zoro # G411214697


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Shape
Knob
Material
Zinc
Finish
Matte Black
Projection
1-1/8 in.
Diameter
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87390-MB-1
Zoro #
G411214697
UPC #
849376056378
Country of Origin
China

Dimensions

Diameter
3/4 in.
Thickness
1-1/8 in.
Size
1-1/8" length x 3/4" width x 1-1/8" projection

Details

Shape
Knob
Material
Zinc
Finish
Matte Black
Projection
1-1/8 in.
For Use With
Cabinets
Color
Black

Description

1-1/8 in. Rectangle Cabinet Knob - 87390-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.