
1-1/8 in. Satin Nickel Swirl Cabinet Knob, 5PK
Mfr # 5414-SN-5
Zoro # G610927190
product price:Â $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30
Key Features
Shape
Round
Material
Zinc
Projection
1 in
Size
1-1/8" L x 1-1/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5414-SN-5
Zoro #
G610927190
UPC #
849376061549
Country of Origin
China
Dimensions
Size
1-1/8" L x 1-1/8" W x 1" P
Details
Shape
Round
Material
Zinc
Finish
Satin Nickel
Projection
1 in
For Use With
Cabinets
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.