Zoro Homepage

1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-P

  • Mfr # 87420-P-1

  • Zoro # G911214890


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Shape
Knob
Material
Zinc
Finish
Pewter
Projection
1 in.
Diameter
1-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87420-P-1
Zoro #
G911214890
UPC #
849376020232
Country of Origin
China

Dimensions

Diameter
1-1/8 in.
Thickness
1-1/8 in.
Size
1-1/8" length x 1-1/8" width x 1" projection

Details

Shape
Knob
Material
Zinc
Finish
Pewter
Projection
1 in.
For Use With
Cabinets
Color
Gray

Description

1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.