
1-3/8 in. Matte Black Modern Square Cabinet Knob, 10PK
Mfr # 5101-MB-10
Zoro # G010927288
product price: $20.69
/pk 10, $2.07/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
1-3/8" L x 1-3/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5101-MB-10
Zoro #
G010927288
UPC #
849376012695
Country of Origin
China
Dimensions
Size
1-3/8" L x 1-3/8" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Matte Black
Projection
1 in
For Use With
Cabinets
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.