
1-3/8 in. Polished Chrome Modern Square Cabinet Knob, 5PK
Mfr # 5101-PC-5
Zoro # G510927320
product price: $12.15
/pk 5, $2.43/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
1-3/8" L x 1-3/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5101-PC-5
Zoro #
G510927320
UPC #
849376061211
Country of Origin
China
Dimensions
Size
1-3/8" L x 1-3/8" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Polished Chrome
Projection
1 in
For Use With
Cabinets
Color
Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.