Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Antique Brass Reeded Cabinet Knob, 25PK

  • Mfr # 80110-AB-25

  • Zoro # G510926880


product price: $37.99
/pk 25, $1.52/ea

Key Features

Shape
Round
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1" L x 1" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80110-AB-25
Zoro #
G510926880
UPC #
849376003907
Country of Origin
China

Dimensions

Size
1" L x 1" W x 1" P

Details

Shape
Round
Material
Zinc
Finish
Antique Brass
Projection
1 in
For Use With
Cabinets
Color
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.