
1 in. Brass Gold Convex Cabinet Knob, 25PK
Mfr # 5264-BG-25
Zoro # G510927092
product price: $34.65
/pk 25, $1.39/eaKey Features
Shape
Round
Material
Zinc
Projection
7/8 in
Size
1" L x 1" W x 7/8" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5264-BG-25
Zoro #
G510927092
UPC #
849376067572
Country of Origin
China
Dimensions
Size
1" L x 1" W x 7/8" P
Details
Shape
Round
Material
Zinc
Finish
Brass Gold
Projection
7/8 in
For Use With
Cabinets
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.