Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Brass Gold Convex Cabinet Knob, 5PK

  • Mfr # 5264-BG-5

  • Zoro # G710927069


product price: $8.79
/pk 5, $1.76/ea

Key Features

Shape
Round
Material
Zinc
Projection
7/8 in
For Use With
Cabinets
Size
1" L x 1" W x 7/8" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5264-BG-5
Zoro #
G710927069
UPC #
849376067558
Country of Origin
China

Dimensions

Size
1" L x 1" W x 7/8" P

Details

Shape
Round
Material
Zinc
Finish
Brass Gold
Projection
7/8 in
For Use With
Cabinets
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.