
1 in. Matte Black Round Button Cabinet Knob, 10PK
Mfr # 5105-MB-10
Zoro # G610926926
product price: $10.49
/pk 10, $1.05/eaKey Features
Shape
Round
Material
Zinc
Projection
5/8 in
Size
1" L x 1" W x 5/8" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5105-MB-10
Zoro #
G610926926
UPC #
849376012763
Country of Origin
China
Dimensions
Size
1" L x 1" W x 5/8" P
Details
Shape
Round
Material
Zinc
Finish
Matte Black
Projection
5/8 in
For Use With
Cabinets
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.