1 in. Modern Embossed Matte Black Square Cabinet Knob - 52060-T-MB

  • Mfr # 52060-T-MB-1

  • Zoro # G011215919


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Shape
Knob
Material
Zinc
Finish
Matte Black
Projection
1-3/8 in.
Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52060-T-MB-1
Zoro #
G011215919
UPC #
849376065967
Country of Origin
China

Dimensions

Diameter
1 in.
Thickness
1 in.
Size
1" length x 1" width x 1-3/8" projection

Details

Shape
Knob
Material
Zinc
Finish
Matte Black
Projection
1-3/8 in.
For Use With
Cabinets
Color
Black

Description

1 in. Modern Embossed Matte Black Square Cabinet Knob - 52060-T-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.