
1 in. Oil Rubbed Bronze Reeded Cabinet Knob, 25PK
Mfr # 80110-ORB-25
Zoro # G410927086
product price: $39.35
/pk 25, $1.57/eaKey Features
Shape
Round
Material
Zinc
Projection
1 in
Size
1" L x 1" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80110-ORB-25
Zoro #
G410927086
UPC #
849376003891
Country of Origin
China
Dimensions
Size
1" L x 1" W x 1" P
Details
Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.