Zoro Homepage

1 in. Oil Rubbed Bronze Round Button Cabinet Knob, 5PK

  • Mfr # 5105-ORB-5

  • Zoro # G910927166


product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58

Key Features

Shape
Round
Material
Zinc
Projection
5/8 in
For Use With
Cabinets
Size
1" L x 1" W x 5/8" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-ORB-5
Zoro #
G910927166
UPC #
849376061259
Country of Origin
China

Dimensions

Size
1" L x 1" W x 5/8" P

Details

Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
5/8 in
For Use With
Cabinets
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.