Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1070

  • Mfr # 1070-1

  • Zoro # G411214871


product price: $12.79
/ea
Sold in multiples of 2 for $25.58

Key Features

Finish
Satin Nickel
Travel Length
9-7/8 in.
Color
Silver
Material
Steel
Width
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-1
Zoro #
G411214871
UPC #
837654937006
Country of Origin
China

Dimensions

Travel Length
9-7/8 in.
Width
1-3/4 in.
Size
9-7/8" length x 1-3/4" width

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
For Use With
Cabinets
Shape
Slide

Description

10 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.