Zoro Homepage

12-5/8 in. Center to Center Solid Square Bar Pull Graphite Gray, 25PK

  • Mfr # 21683-320-GPH-25

  • Zoro # G110906428


product price: $192.99
/pk 25, $7.72/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
13 in.
Width
3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683-320-GPH-25
Zoro #
G110906428
UPC #
849376078196
Country of Origin
China

Dimensions

Length
13 in.
Width
3/8 in.

Details

Finish
Graphite
Color
Gray
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.