
12 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1270
Mfr # 1270-1
Zoro # G511214993
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
Key Features
Finish
Satin Nickel
Travel Length
11-13/16 in.
Width
1-3/4 in.
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270-1
Zoro #
G511214993
UPC #
837654937013
Country of Origin
China
Dimensions
Travel Length
11-13/16 in.
Width
1-3/4 in.
Size
11-13/16" length x 1-3/4" width
Details
Finish
Satin Nickel
Color
Silver
Material
Steel
For Use With
Cabinets
Shape
Slide
Description
12 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.