
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635, 10PK
Mfr # 1635-Z-10
Zoro # G811214525
product price:Â $76.79
/pk 10, $7.68/ea
Free Shipping & Returns
Key Features
Closed Length
15-3/4 in
Screw Size
#8 x 7/16"
Load Capacity
70 lbs.
Extended Length
31-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1635-Z-10
Zoro #
G811214525
UPC #
849376051984
Country of Origin
China
Dimensions
Closed Length
15-3/4 in
Screw Size
#8 x 7/16"
Extended Length
31-1/2 in
Width
1-3/8 in
Details
Load Capacity
70 lbs.
Material
Steel
Side Space
1/2 in
Description
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.