Shop GLIDERITE HARDWARE
See all product information
Create Account
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635, 5PK
- Mfr # 1635-Z-5
- Zoro # G311214544
product price:Â
$
22.59
/pk of 5, $4.52/ea
Key Features
Closed Length
15-3/4 in
Side Space
1/2 in
Load Capacity
70 lbs.
Material
Steel
Screw Size
#8 x 7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1635-Z-5
- Zoro #
- G311214544
- UPC #
- 837654937235
- Country of Origin
- China
- Side Space
- 1/2 in
- Load Capacity
- 70 lbs.
- Material
- Steel
Dimensions
- Closed Length
- 15-3/4 in
- Width
- 1-3/8 in
- Screw Size
- #8 x 7/16"
- Extended Length
- 31-1/2 in
Description
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.