Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1870

  • Mfr # 1870-1

  • Zoro # G011215964


product price: $10.99
/ea

Key Features

Finish
Satin Nickel
Travel Length
17-11/16 in.
Color
Silver
Material
Steel
Width
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1870-1
Zoro #
G011215964
UPC #
837654937044
Country of Origin
China

Dimensions

Travel Length
17-11/16 in.
Width
1-3/4 in.
Size
17-11/16" length x 1-3/4" width

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
Shape
Slide
For Use With
Cabinets

Description

18 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 1870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.