18 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1835, 10PK

  • Mfr # 1835-Z-10

  • Zoro # G011215810


product price:  $85.79
/pk 10, $8.58/ea
Free Shipping & Returns

Key Features

Width
1-3/8 in
Extended Length
35-1/2 in
Closed Length
17-3/4 in
Side Space
1/2 in
Screw Size
#8 x 7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1835-Z-10
Zoro #
G011215810
UPC #
849376051991
Country of Origin
China

Dimensions

Width
1-3/8 in
Extended Length
35-1/2 in
Closed Length
17-3/4 in
Screw Size
#8 x 7/16"

Details

Side Space
1/2 in
Load Capacity
70 lbs.
Material
Steel

Description

18 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1835, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.