18 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1835

  • Mfr # 1835-Z-1

  • Zoro # G011215667


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Finish
Satin Nickel
Travel Length
17-11/16 in.
Width
1-3/8 in.
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1835-Z-1
Zoro #
G011215667
UPC #
849376034789
Country of Origin
China

Dimensions

Travel Length
17-11/16 in.
Width
1-3/8 in.
Size
17-11/16" length x 1-3/8" width

Details

Finish
Satin Nickel
Material
Steel
Color
Silver
Shape
Slide
For Use With
Cabinets

Description

18 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1835

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.