Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in. Center to Center Satin Gold Solid Steel Bar Pull - 5007-64-SG

  • Mfr # 5007-64-SG-1

  • Zoro # G710908228


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Finish
Satin Gold
Material
Steel
Length
4-7/8 in.
Width
1/2 in
Projection
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007-64-SG-1
Zoro #
G710908228
UPC #
849376049363
Country of Origin
China

Dimensions

Length
4-7/8 in.
Width
1/2 in
Thickness
1/2 in
Size
4-7/8" length x 1/2" width x 1-3/8" projection

Details

Finish
Satin Gold
Color
Gold
Material
Steel
Projection
1-3/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.