Zoro Homepage

2-1/2 in. Matte Black Round Classic Cabinet Hardware Backplate, 5PK

  • Mfr # 5060-MB-5

  • Zoro # G710927113


product price: $10.79
/pk 5, $2.16/ea

Key Features

Width
2-1/2 in
Length
2-1/2 in
Material
Zinc
Depth
1/8 in
For Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060-MB-5
Zoro #
G710927113
UPC #
849376064656
Country of Origin
China

Dimensions

Width
2-1/2 in
Length
2-1/2 in
Depth
1/8 in
Size
2-1/2" L x 2-1/2" W x 1/8" D

Details

Finish
Matte Black
Material
Zinc
For Use With
Cabinets
Color
Black
Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.