Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in. Oil Rubbed Bronze Round Classic Cabinet Hardware Backplate, 25PK

  • Mfr # 5060-ORB-25

  • Zoro # G210927149


product price: $49.79
/pk 25, $1.99/ea

Key Features

Width
2-1/2 in
Length
2-1/2 in
Material
Zinc
Depth
1/8 in
For Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060-ORB-25
Zoro #
G210927149
UPC #
849376018963
Country of Origin
China

Dimensions

Width
2-1/2 in
Length
2-1/2 in
Depth
1/8 in
Size
2-1/2" L x 2-1/2" W x 1/8" D

Details

Finish
Oil Rubbed Bronze
Material
Zinc
For Use With
Cabinets
Color
Brown
Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.