
2-1/4 in. Center to Center Solid Flat T Knob Champagne Gold
Mfr # 4842-T-CHPG-1
Zoro # G610907925
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Shape
T
Material
Zinc
Finish
Champagne Gold
Projection
1 in.
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4842-T-CHPG-1
Zoro #
G610907925
UPC #
849376079407
Country of Origin
China
Dimensions
Size
2-1/4" length x 7/16" width x 1" projection
Thickness
7/16 in.
Details
Shape
T
Material
Zinc
Finish
Champagne Gold
Projection
1 in.
For Use With
Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.