Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 in. Center to Center Solid Flat T Knob Matte Black

  • Mfr # 4842-T-MB-1

  • Zoro # G210907745


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Shape
T
Material
Zinc
Projection
1 in.
Size
2-1/4" length x 7/16" width x 1" projection
Thickness
7/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4842-T-MB-1
Zoro #
G210907745
UPC #
849376079483
Country of Origin
China

Dimensions

Size
2-1/4" length x 7/16" width x 1" projection
Thickness
7/16 in.

Details

Shape
T
Material
Zinc
Finish
Matte Black
Projection
1 in.
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.