
2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG
Mfr # 8002-T-BG-1
Zoro # G311214964
product price:Â $5.59
/ea
Sold in multiples of 3 for $16.77
Key Features
Shape
T-Bar
Material
Steel
Projection
1-1/4 in.
Diameter
9/16 in.
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8002-T-BG-1
Zoro #
G311214964
UPC #
849376076529
Country of Origin
China
Dimensions
Diameter
9/16 in.
Thickness
2-1/4 in.
Size
2-1/4" length x 9/16" width x 1-1/4" projection
Details
Shape
T-Bar
Material
Steel
Finish
Brass Gold
Projection
1-1/4 in.
For Use With
Cabinets
Color
Gold
Description
2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.