2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-SS

  • Mfr # 8002-T-SS-1

  • Zoro # G011214882


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Shape
T-Bar
Material
Steel
Finish
Satin Nickel
Projection
1-1/4 in.
Diameter
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-T-SS-1
Zoro #
G011214882
UPC #
849376068609
Country of Origin
China

Dimensions

Diameter
9/16 in.
Size
2-1/4" length x 9/16" width x 1-1/4" projection
Thickness
2-1/4 in.

Details

Shape
T-Bar
Material
Steel
Finish
Satin Nickel
Projection
1-1/4 in.
For Use With
Cabinets
Color
Silver

Description

2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.