Zoro Homepage

2-1/4 in. Matte Black Solid Steel Cabinet T-Knob - 4002-T-MB

  • Mfr # 4002-T-MB-1

  • Zoro # G510906202


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Shape
T
Material
Steel
Finish
Matte Black
Projection
1-1/4 in
For Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-T-MB-1
Zoro #
G510906202
UPC #
849376053605
Country of Origin
China

Dimensions

Size
2-1/4" length x 9/16" width x 1-1/4" projection
Thickness
9/16 in

Details

Shape
T
Material
Steel
Finish
Matte Black
Projection
1-1/4 in
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.