Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 in. Satin Nickel Solid Steel Cabinet T-Knob - 4002-T-SS

  • Mfr # 4002-T-SS-1

  • Zoro # G610907949


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Shape
T
Material
Steel
Projection
1-1/4 in
For Use With
Cabinets
Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-T-SS-1
Zoro #
G610907949
UPC #
849376017485
Country of Origin
China

Dimensions

Thickness
9/16 in
Size
2-1/4" length x 9/16" width x 1-1/4" projection

Details

Shape
T
Material
Steel
Finish
Satin Nickel
Projection
1-1/4 in
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.