Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Matte Black Small Double Coat Hook, 25PK

  • Mfr # 7511-MB-25

  • Zoro # G410927147


product price: $54.89
/pk 25, $2.20/ea

Key Features

Material
Zinc
Depth
1 in
Color
Black
Hook Base Width
1 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511-MB-25
Zoro #
G410927147
UPC #
849376019045
Country of Origin
China

Dimensions

Depth
1 in
Hook Base Width
1 in
Overall Length
2 in

Details

Material
Zinc
Hook Finish
Matte Black
Color
Black
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.