
2 in. Satin Nickel Ornate Oval Cabinet Knob, 5PK
Mfr # 5710-SN-5
Zoro # G110927126
product price: $16.39
/pk 5, $3.28/eaKey Features
Shape
Oval
Material
Zinc
Projection
1-1/4 in
Size
2" L x 1-1/2" W x 1-1/4" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5710-SN-5
Zoro #
G110927126
UPC #
849376061839
Country of Origin
China
Dimensions
Size
2" L x 1-1/2" W x 1-1/4" P
Details
Shape
Oval
Material
Zinc
Finish
Satin Nickel
Projection
1-1/4 in
For Use With
Cabinets
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.