Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in. Solid Square Cabinet T-Knob Satin Nickel

  • Mfr # 21683-T-SN-1

  • Zoro # G010906320


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Shape
T
Material
Zinc
Projection
1 3/8 in.
Thickness
0.5 in
Size
2" length x 1/2" width x 1-3/8" projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683-T-SN-1
Zoro #
G010906320
UPC #
849376082063
Country of Origin
China

Dimensions

Thickness
0.5 in
Size
2" length x 1/2" width x 1-3/8" projection

Details

Shape
T
Material
Zinc
Finish
Satin Nickel
Projection
1 3/8 in.
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.