
2 in. Solid Steel Oil Rubbed Bronze Cabinet T-Knob - 5002-T-ORB
Mfr # 5002-T-ORB-1
Zoro # G710907894
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
Key Features
Shape
T
Material
Steel
Projection
1-3/8 in
Size
2" length x 1/2" width x 1-3/8" projection
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002-T-ORB-1
Zoro #
G710907894
UPC #
091037150769
Country of Origin
China
Dimensions
Size
2" length x 1/2" width x 1-3/8" projection
Thickness
1/2 in
Details
Shape
T
Material
Steel
Finish
Oil Rubbed Bronze
Projection
1-3/8 in
For Use With
Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.