Zoro Homepage

2 in. Solid Steel Polished Chrome Cabinet T-Knob - 5002-T-PC

  • Mfr # 5002-T-PC-1

  • Zoro # G010907907


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Shape
T
Material
Steel
Finish
Polished Chrome
Projection
1-3/8 in
Size
2" length x 1/2" width x 1-3/8" projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-T-PC-1
Zoro #
G010907907
UPC #
849376032303
Country of Origin
China

Dimensions

Size
2" length x 1/2" width x 1-3/8" projection
Thickness
1/2 in

Details

Shape
T
Material
Steel
Finish
Polished Chrome
Projection
1-3/8 in
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.