2 in. Stainless Steel Cabinet T Knob - 7002-T-SS

  • Mfr # 7002-T-SS-1

  • Zoro # G211214613


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Shape
T-Bar
Material
Steel
Finish
Satin Nickel
Projection
1-3/8 in.
Diameter
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-T-SS-1
Zoro #
G211214613
UPC #
849376032709
Country of Origin
China

Dimensions

Diameter
9/16 in.
Size
2" length x 9/16" width x 1-3/8" projection
Thickness
2 in.

Details

Shape
T-Bar
Material
Steel
Finish
Satin Nickel
Projection
1-3/8 in.
For Use With
Cabinets
Color
Silver

Description

2 in. Stainless Steel Cabinet T Knob - 7002-T-SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.