Zoro Homepage

21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65

  • Mfr # 21UM65-1

  • Zoro # G911215002


product price: $29.79
/ea

Key Features

Finish
Satin Nickel
Travel Length
21 in.
Width
2 in.
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21UM65-1
Zoro #
G911215002
UPC #
849376082377
Country of Origin
China

Dimensions

Travel Length
21 in.
Width
2 in.
Size
21" length x 2" width

Details

Finish
Satin Nickel
Material
Steel
Color
Silver
Shape
Slide
For Use With
Cabinets

Description

21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.