Shop GLIDERITE HARDWARE
See all product information
Create Account
22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270
- Mfr # 2270-1
- Zoro # G011214639
product price:Â
$
12.49
/ea
Key Features
Finish
Satin Nickel
Travel Length
21-5/8 in.
Material
Steel
Width
1-3/4 in.
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2270-1
- Zoro #
- G011214639
- UPC #
- 837654937068
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Steel
- Color
- Silver
- Shape
- Slide
- For Use With
- Cabinets
Dimensions
- Travel Length
- 21-5/8 in.
- Width
- 1-3/4 in.
- Size
- 21-5/8" length x 1-3/4" width
Description
22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.