22 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2235, 5PK

  • Mfr # 2235-Z-5

  • Zoro # G111214669


product price:  $30.79
/pk 5, $6.16/ea

Key Features

Load Capacity
70 lbs.
Screw Size
#8 x 7/16"
Side Space
1/2 in
Material
Steel
Closed Length
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2235-Z-5
Zoro #
G111214669
UPC #
837654937266
Country of Origin
China

Dimensions

Screw Size
#8 x 7/16"
Closed Length
21-5/8 in
Width
1-3/8 in
Extended Length
43-1/4 in

Details

Load Capacity
70 lbs.
Side Space
1/2 in
Material
Steel

Description

22 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2235, 5PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.