Zoro Homepage

22 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2275

  • Mfr # 2275-1

  • Zoro # G411214598


product price: $17.19
/ea

Key Features

Finish
Satin Nickel
Travel Length
21-5/8 in.
Material
Steel
Color
Silver
Width
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2275-1
Zoro #
G411214598
UPC #
849376024087
Country of Origin
China

Dimensions

Travel Length
21-5/8 in.
Width
1-3/4 in.
Size
21-5/8" length x 1-3/4" width

Details

Finish
Satin Nickel
Material
Steel
Color
Silver
For Use With
Cabinets
Shape
Slide

Description

22 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.