24 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2470

  • Mfr # 2470-1

  • Zoro # G011215834


product price: $13.29
/ea

Key Features

Finish
Satin Nickel
Travel Length
23-5/8 in.
Color
Silver
Material
Steel
Width
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2470-1
Zoro #
G011215834
UPC #
837654937075
Country of Origin
China

Dimensions

Travel Length
23-5/8 in.
Width
1-3/4 in.
Size
23-5/8" length x 1-3/4" width

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
Shape
Slide
For Use With
Cabinets

Description

24 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2470

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.