
24 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2475
Mfr # 2475-1
Zoro # G611215777
product price: $18.59
/eaKey Features
Finish
Satin Nickel
Travel Length
23-5/8 in.
Color
Silver
Width
1-3/4 in.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2475-1
Zoro #
G611215777
UPC #
849376024100
Country of Origin
China
Dimensions
Travel Length
23-5/8 in.
Width
1-3/4 in.
Size
23-5/8" length x 1-3/4" width
Details
Finish
Satin Nickel
Color
Silver
Material
Steel
Shape
Slide
For Use With
Cabinets
Description
24 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.