
3-1/2 in. Matte Black Door Hinge with 5/8 in. Corner Radius - 3558-MB
Mfr # 3558-MB-1
Zoro # G811214648
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Material
Steel
Finish
Matte Black
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Shape
Hinge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3558-MB-1
Zoro #
G811214648
UPC #
849376056545
Country of Origin
China
Dimensions
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
Details
Material
Steel
Finish
Matte Black
Shape
Hinge
For Use With
Interior Doors
Color
Black
Description
3-1/2 in. Matte Black Door Hinge with 5/8 in. Corner Radius - 3558-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.