Zoro Homepage

3-1/2 in. Oil Rubbed Bronze Square Door Hinge - 3500-ORB

  • Mfr # 3500-ORB-1

  • Zoro # G611215531


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-ORB-1
Zoro #
G611215531
UPC #
849376002986
Country of Origin
China

Dimensions

Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width

Details

Material
Steel
Finish
Oil Rubbed Bronze
Shape
Hinge
Color
Brown
For Use With
Interior Doors

Description

3-1/2 in. Oil Rubbed Bronze Square Door Hinge - 3500-ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.