Zoro Homepage

3-1/2 in. Polished Chorme Door Hinge with 5/8 in. Corner Radius - 3558-PC

  • Mfr # 3558-PC-1

  • Zoro # G411214772


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Material
Steel
Finish
Polished Chrome
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
For Use With
Interior Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3558-PC-1
Zoro #
G411214772
UPC #
849376009312
Country of Origin
China

Dimensions

Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width

Details

Material
Steel
Finish
Polished Chrome
For Use With
Interior Doors
Color
Chrome
Shape
Hinge

Description

3-1/2 in. Polished Chorme Door Hinge with 5/8 in. Corner Radius - 3558-PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.