
3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC
Mfr # 3500-PC-1
Zoro # G411215007
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Material
Steel
Finish
Polished Chrome
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500-PC-1
Zoro #
G411215007
UPC #
849376009213
Country of Origin
China
Dimensions
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
Details
Material
Steel
Finish
Polished Chrome
Color
Chrome
Shape
Hinge
For Use With
Interior Doors
Description
3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.