3-1/2 in. Satin Nickel Ball Bearing Door Hinge with 1/4 in. Corner Radius - 3514-2BB-SN

  • Mfr # 3514-2BB-SN-1

  • Zoro # G911214753


product price:  $5.49
/ea
Sold in multiples of 4 for $21.96

Key Features

Material
Steel
Finish
Satin Nickel
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3514-2BB-SN-1
Zoro #
G911214753
UPC #
849376023325
Country of Origin
China

Dimensions

Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width

Details

Material
Steel
Finish
Satin Nickel
For Use With
Interior Doors
Shape
Hinge
Color
Silver

Description

3-1/2 in. Satin Nickel Ball Bearing Door Hinge with 1/4 in. Corner Radius - 3514-2BB-SN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.