Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4 in. Center to Center Curved Bar Pull Oil Rubbed Bronze

  • Mfr # 4843-96-ORB-1

  • Zoro # G610907659


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc
Length
4 in.
Width
7/16 in.
Projection
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4843-96-ORB-1
Zoro #
G610907659
UPC #
849376080205
Country of Origin
China

Dimensions

Length
4 in.
Width
7/16 in.
Size
4" length x 7/16" width x 1-1/4" projection

Details

Finish
Oil Rubbed Bronze
Color
Bronze
Material
Zinc
Projection
1-1/4 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.