Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4 in. Center to Center Oil Rubbed Bronze Solid Steel Bar Pull - 4006-96-ORB

  • Mfr # 4006-96-ORB-1

  • Zoro # G010907822


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Length
5-1/4 in
Width
9/16 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-96-ORB-1
Zoro #
G010907822
UPC #
849376017607
Country of Origin
China

Dimensions

Length
5-1/4 in
Width
9/16 in
Thickness
9/16 in
Size
5-1/4" length x 9/16" width x 1-1/4" projection

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Steel
Projection
1-1/4 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.