Zoro Homepage

3-3/4 in. Center to Center Satin Nickel Transitional Cabinet Pull, 25PK

  • Mfr # 81092-SN-25

  • Zoro # G110927249


product price: $53.99
/pk 25, $2.16/ea

Key Features

Material
Zinc
Length
4-1/4 in
Width
5/8 in
Projection
1 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81092-SN-25
Zoro #
G110927249
UPC #
91037150042
Country of Origin
China

Dimensions

Length
4-1/4 in
Width
5/8 in
Size
4-1/4" L x 5/8" W x 1" P

Details

Finish
Satin Nickel
Color
Silver
Material
Zinc
Projection
1 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.