Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4 in. Center to Center Solid Square Bar Pull Brass Gold

  • Mfr # 21683-96-BG-1

  • Zoro # G810906483


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Finish
Brass Gold
Color
Gold
Material
Zinc
Length
4-1/8 in.
Width
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683-96-BG-1
Zoro #
G810906483
UPC #
849376058983
Country of Origin
China

Dimensions

Length
4-1/8 in.
Width
3/8 in.
Thickness
3/8 in.
Size
2" length x 1/2" width x 1-3/8" projection

Details

Finish
Brass Gold
Color
Gold
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.